LOCKING C-CLAMP, SWIVEL, 3 1/4 IN MAX JAW OPENING, 2 1/4 IN THROAT D, RELEASE LEVER
LOCKING C-CLAMP, SWIVEL, 3 1/4 IN MAX JAW OPENING, 2 1/4 IN THROAT D, RELEASE LEVER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
Technical Specs
Item Locking C-Clamp
Includes Swivel Pad Swivel Pad Included
Clamping Force 900 lb
Locking Mechanism Release Lever
Body Finish Nickel-Plated
Jaw Width 1 in
Tether Capable Tethered
Throat Depth 2 1/4 in
Clamp Type C-Clamp
Jaw Opening - Maximum 3 1/4 in
Overall Clamp Length 9 in
Number of Pieces 1
Body Material Steel
Standards ASME B107.36-2002
Screw Mechanism1 Adjust Pressure
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.67
/ EACH