LOCKING CHAIN CLAMP, FIXED, 18 IN MAX JAW OPENING, 1¼ IN THROAT D, 9 IN OVERALL CLAMP L
LOCKING CHAIN CLAMP, FIXED, 18 IN MAX JAW OPENING, 1¼ IN THROAT D, 9 IN OVERALL CLAMP L
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Vise-Grip chain clamp extension chainch Effective chain length 18 inches (455 mm). Holds and locks around any shape, any size. Adjusts quickly for ratchet action in either direction.
Technical Specs
Item Locking Chain Clamp
Includes Swivel Pad Swivel Pad Not Included
Clamping Force Not Rated
Locking Mechanism Trigger Release
Number of Pieces 1
Body Material Alloy Steel
Tether Capable Tethered
Throat Depth 1 1/4 in
Clamp Type Chain Clamp
Jaw Opening - Maximum 18 in
Overall Clamp Length 9 in
Release Mechanism Trigger
Body Finish Nickel-Plated
Standards GGG-W-00649
Screw Mechanism1 Adjust Pressure
Country of Origin Taiwan
(subject to change)
Alternate Products
GRAY TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.31
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.22
/ each
Related Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.17
/ each