LOCKING C-CLAMP, SWIVEL, 3½ IN MAX JAW OPENING, 2⅝ IN THROAT D, 11 IN OVERALL CLAMP L
LOCKING C-CLAMP, SWIVEL, 3½ IN MAX JAW OPENING, 2⅝ IN THROAT D, 11 IN OVERALL CLAMP L
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
11 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 4 inches. Throat depth 2-5/8 inches. Swivel pads for holding without damaging work surface.
Technical Specs
Item Locking C-Clamp
Includes Swivel Pad Swivel Pad Included
Clamping Force Not Rated
Locking Mechanism Release Lever
Number of Pieces 1
Body Material Alloy Steel
Tether Capable Tethered
Throat Depth 2 5/8 in
Clamp Type C-Clamp
Jaw Opening - Maximum 3 1/2 in
Overall Clamp Length 11 in
Release Mechanism Trigger
Body Finish Nickel-Plated
Standards GGG-W-00649
Screw Mechanism1 Adjust Pressure
Country of Origin China
(subject to change)
Alternate Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.06
/ EACH
GRAY TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.53
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.67
/ EACH