!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hazard Protection Type
Material
Material Performance
Sleeve Length Type
Colour
Size
Collar Style
Cuff Style
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Liquid & Particulate Protective Shirts

Liquid and particulate protective shirts are worn over personal clothing to protect a worker's torso, shoulders, and arms from hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage in place of a coverall when heat stress is a concern or when the gap between the garments doesn't pose a risk for workers.

https://catalogue.grainger.ca/?hybris=true

 59  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DUPONT
  • DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 3XL, 3XL, 12 PK
  • Item # WWG5HH42
  • Mfr. Model # TY303SWH3X0012G1
  • EHC: EHC :
  • This Tyvek 400 white disposable collared shirt is size XXX-large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 949
  • DUPONT
  • DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, XL, XL, 12 PK
  • Item # WWG4T057
  • Mfr. Model # TY303SWHXL0012G1
  • EHC: EHC :
  • This Tyvek 400 white disposable collared shirt is size X-large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 949
  • CONDOR
  • DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHT, OPEN CUFF, 3XL, SERGED, LONG, 12 PK, 3XL
  • Item # CDR30C584
  • Mfr. Model # 30C584
  • EHC: EHC :
  • Disposable Shirt, Size 3XL, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, White, Fits Chest Size 31-55/64 In., Closure Type Snap Front, Fabric Weight 1.9 oz./sq. yd., Seam Style Serged

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CELLUCAP
  • DISPOSABLE SMOCK, HOOK & LOOP, PLAIN COLLAR, WHITE, OPEN CUFF, PP, SERGED, 3XL, 50 PK
  • Item # WWG34G185
  • Mfr. Model # 6512HLXXX
  • EHC: EHC :
  • This white disposable smock is size XXX-large and is made out of polypropylene. It meets the standards for FDA Compliant. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, POLYETHYLENE, 2XL
  • Item # DUCTY303SWH2X50VP
  • Mfr. Model # TY303SWH2X0050VP
  • EHC: EHC :
  • This white shirt is size XX-large and is made out of Tyvek. It has serged seams and snaps closure. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHT, OPEN CUFF, XL, SERGED, LONG, XL, 12 PK
  • Item # CDR30C557
  • Mfr. Model # 30C557
  • EHC: EHC :
  • Disposable Shirt, Size XL, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, White, Fits Chest Size 28-5/8 In. (Chest Width), Closure Type Snap Front, Fabric Weight 1.9 oz./sq. yd., Seam Style Serged, Open Cuff Style

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHT, OPEN CUFF, PE, L, WHT, L, 12 PK
  • Item # WWG4T056
  • Mfr. Model # TY303SWHLG0012G1
  • EHC: EHC :
  • This Tyvek 400 white disposable collared shirt is size large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 949
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list