DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, XL, XL, 12 PK
DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, XL, XL, 12 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tyvek 400 white disposable collared shirt is size X-large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.
Technical Specs
Item Disposable Shirt
Cuff Style Open
Overall Length 33.5 in
Seam Style Serged
Gas Tight No
Maximum Chest Size 45.25 in
Neck Style Collar
Spray Tight No
Brand and Series Dupont Tyvek(R) 400
Garment Style Shirt
Material Weight 1.2 oz/sq yd
Material Performance Medium Duty
Colour White
Closure Type Snap
Material Polypropylene
Protection Type Liquid & Particulate
Size XL
Liquid Tight No
Minimum Chest Size 41.75 in
Reduced Spray Yes
Anti-Static No
Fits Chest Size 41 3/4 in to 45 1/4 in
High-Visibility No
Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Sleeve Length Type Long
Country of Origin Varies
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.95
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.61
/ pkg.
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.10
/ pkg.
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.10
/ pkg.