!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, M, ELASTIC CUFFS, WHITE, SERGED SEAM, 12 PK

DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, M, ELASTIC CUFFS, WHITE, SERGED SEAM, 12 PK

DUPONT

DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, M, ELASTIC CUFFS, WHITE, SERGED SEAM, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, M, ELASTIC CUFFS, WHITE, SERGED SEAM, 12 PK

DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, M, ELASTIC CUFFS, WHITE, SERGED SEAM, 12 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.20 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4T058
  • Mfr. Model # TY350SWHMD0012G1
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 949
  • Shipping Weight 2.15 lbs

Product Details

This white disposable pant is size medium and is made out of high-density polyethylene. It has zero pockets. Liquid and particulate protective pants are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with shirts to provide full body coverage when heat stress is a concern.

Technical Specs

  • ItemDisposable Pants
  • Inseam27 1/2 in
  • Minimum Height60 in
  • Package Quantity12
  • SizeM
  • Waist ClosureElastic
  • Garment StylePants
  • Hazard Protection TypeHazardous Light Chemical Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Brand and SeriesDupont Tyvek 400
  • Colour White
  • Maximum Height 63 in
  • Number of Pockets 0
  • Seam Style Serged
  • Ankle Closure Open
  • Anti-Static No
  • Sterile/Non-Sterile Non-Sterile
  • Material Polyethylene
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list