DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 3XL, 3XL, 12 PK 
				DISPOSABLE COLLARED SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 3XL, 3XL, 12 PK 
				
				
					
					DUPONT 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
				
				
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Tyvek 400 white disposable collared shirt is size XXX-large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Disposable Shirt  
						
					
				
					
						
							Cuff Style Open  
						
					
				
					
						
							Overall Length 39.25 in  
						
					
				
					
						
							Seam Style Serged  
						
					
				
					
						
							Gas Tight No  
						
					
				
					
						
							Maximum Chest Size 52.25 in  
						
					
				
					
						
							Neck Style Collar  
						
					
				
					
						
							Spray Tight No  
						
					
				
					
						
							Brand and Series Dupont Tyvek(R) 400  
						
					
				
					
						
							Garment Style Shirt  
						
					
				
					
						
							Material Weight 1.2 oz/sq yd  
						
					
				
					
						
							Material Performance Medium Duty  
						
					
				
					
						
							Colour White  
						
					
				
			 
			
			
				
					
						
							Closure Type  Snap  
						
					
				
					
						
							Material  Polypropylene  
						
					
				
					
						
							Protection Type  Liquid & Particulate  
						
					
				
					
						
							Size  3XL  
						
					
				
					
						
							Liquid Tight  No  
						
					
				
					
						
							Minimum Chest Size  48.75 in  
						
					
				
					
						
							Reduced Spray  Yes  
						
					
				
					
						
							Anti-Static  No  
						
					
				
					
						
							Fits Chest Size  48 3/4 in to 52 1/4 in  
						
					
				
					
						
							High-Visibility  No  
						
					
				
					
						
							Hazard Protection Type  Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray  
						
					
				
					
						
							Sleeve Length Type  Long  
						
					
				
				
                    Country of Origin  Varies
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									DUPONT
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $136.95 
	
	
		
		 / pkg.