DISPOSABLE SMOCK, HOOK & LOOP, PLAIN COLLAR, WHITE, OPEN CUFF, PP, SERGED, 3XL, 50 PK
DISPOSABLE SMOCK, HOOK & LOOP, PLAIN COLLAR, WHITE, OPEN CUFF, PP, SERGED, 3XL, 50 PK
CELLUCAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white disposable smock is size XXX-large and is made out of polypropylene. It meets the standards for FDA Compliant. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.
Technical Specs
Item Disposable Smock
Closure Type Hook-and-Loop
Cuff Style Open
Material Polypropylene
Protection Type Liquid & Particulate
Size 3XL
Federal 209E Clean Room Class 10,000
Liquid Tight No
Minimum Chest Size 26 in
Reduced Spray No
Anti-Static No
Fits Chest Size 26 in to 27 in
High-Visibility No
Material Weight 42 g/sq m
Material Performance Light Duty
Sleeve Length Type Short
Cleanroom Class ISO 7 (Class 10,000) and above
Collar Style Plain
ISO Class ISO 7
Overall Length 31 in
Seam Style Serged
Standards FDA Compliant
Gas Tight No
Maximum Chest Size 27 in
Neck Style V-Neck
Spray Tight No
Brand and Series Cellucap
Garment Style Shirt
ISO Cleanroom Class ISO 7 (Class 10,000)
Hazard Protection Type Non-Hazardous Dry Particulates
Shirt Material Polypropylene
Colour White
Country of Origin China
(subject to change)