Product ITEM is unavailable. See products from the same category below.
Knit Needlestick-Resistant Gloves
Knit needlestick-resistant gloves are used in sanitation, recycling, healthcare, law enforcement, and other areas where workers might come into contact with hypodermic needles. Knit gloves are seamless to reduce bulk and provide good dexterity and comfort. Needlestick-resistant gloves meet ANSI 105 standards, with lower numbers indicating lower levels of protection than higher numbers.
These size large/nine cut-resistant gloves are 10 1/2 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These blue/orange/hi-visibility gloves are cut level A5 and puncture level 5.
These size large/nine cut-resistant gloves are 10 1/2 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These blue/orange/hi-visibility gloves are cut level A5 and puncture level 5.
These blue/orange Superior gloves Dexterity S10LXPB knit gloves are size X-large and are made with Punkban. In addition, they have a foam latex coating and a coated thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They have a knit cuff.
These blue/orange Superior gloves Dexterity S10LXPB knit gloves are size X-large and are made with Punkban. In addition, they have a foam latex coating and a coated thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They have a knit cuff.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
These size medium/eight cut-resistant gloves are 10 1/4 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These white/hi-visibility blue/orange gloves are cut level A5 and puncture level 5.
These size medium/eight cut-resistant gloves are 10 1/4 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These white/hi-visibility blue/orange gloves are cut level A5 and puncture level 5.
These blue/yellow PointGuard Ultra 9032 coated gloves are size large and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These blue/yellow PointGuard Ultra 9032 coated gloves are size large and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
These ANSI-certified, large, nitrile coated gloves have a nine-inch length and a 13-gauge thickness. They have a breathable, dexterity feature, an elastic knit wrist cuff, a smooth finish, high-dexterity, and solid grip performance. They are made of seamless knit and have a single-layer palm style. They are silicone-free, cut-, and puncture-resistant.
These ANSI-certified, large, nitrile coated gloves have a nine-inch length and a 13-gauge thickness. They have a breathable, dexterity feature, an elastic knit wrist cuff, a smooth finish, high-dexterity, and solid grip performance. They are made of seamless knit and have a single-layer palm style. They are silicone-free, cut-, and puncture-resistant.
These blue/yellow PointGuard Ultra 9032 coated gloves are size medium and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These blue/yellow PointGuard Ultra 9032 coated gloves are size medium and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These size small/seven cut-resistant gloves are 10 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These blue/orange hi-visibility gloves are cut level A5 and puncture level 5.
These size small/seven cut-resistant gloves are 10 inches in length, with a rough natural rubber latex coating for the palm and fingers. The palm is made from Punkban, a strong woven Kevlar material. These blue/orange hi-visibility gloves are cut level A5 and puncture level 5.
These ANSI-certified, medium, seamless knit, nitrile coated gloves have a nine-inch length and a 13-gauge thickness. These silicone-free gloves have a breathable, an elastic knit wrist cuff, a smooth finish, high-dexterity, and solid grip performance. They are cut- and puncture-resistant and have single-layer palm style.
These ANSI-certified, medium, seamless knit, nitrile coated gloves have a nine-inch length and a 13-gauge thickness. These silicone-free gloves have a breathable, an elastic knit wrist cuff, a smooth finish, high-dexterity, and solid grip performance. They are cut- and puncture-resistant and have single-layer palm style.
These ANSI-certified, X-large, knit gloves have a nine-inch length and 13-gauge thickness. They have foam nitrile coating, knit wrist cuff, a smooth finish, seamless knit construction, and are available in polybag of 12 pairs. They have a single-layer palm and are cut-, needle-stick, and puncture-resistant.
These ANSI-certified, X-large, knit gloves have a nine-inch length and 13-gauge thickness. They have foam nitrile coating, knit wrist cuff, a smooth finish, seamless knit construction, and are available in polybag of 12 pairs. They have a single-layer palm and are cut-, needle-stick, and puncture-resistant.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
These blue/yellow PointGuard Ultra 9032 coated gloves are size X-large and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These blue/yellow PointGuard Ultra 9032 coated gloves are size X-large and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These blue/yellow PointGuard Ultra 9032 coated gloves are size small and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
These blue/yellow PointGuard Ultra 9032 coated gloves are size small and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
These ANSI-certified, small, knit gloves have nine-inch length and 13-gauge thickness. They have knit wrist cuff, foam nitrile coating, a smooth finish, seamless knit construction, high-grip performance, and are available in polybag of 12 pairs. These cut-, and puncture-resistant gloves have a single-layer palm.
These ANSI-certified, small, knit gloves have nine-inch length and 13-gauge thickness. They have knit wrist cuff, foam nitrile coating, a smooth finish, seamless knit construction, high-grip performance, and are available in polybag of 12 pairs. These cut-, and puncture-resistant gloves have a single-layer palm.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.