COATED GLOVES, XL (10), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, ROUGH, LATEX
COATED GLOVES, XL (10), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, ROUGH, LATEX
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Cut and puncture resistant gloves, offers all the protection you need from needlestick hazards. Eliminate needlestick injuries in areas from waste management to law enforcement applications.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material SuperFabric(R)
Hand Protection Style Glove
EN 388 Rating 4X44F
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 11 in
Glove Lining Material Cotton
Glove Coating Finish Rough
Reversible No
Thickness 10 ga
Silicone-Free Yes
Sold As Pair
ANSI/ISEA Needlestick Force - Palm 10.3 N
ANSI/ISEA Puncture Force 179.9
Colour Orange, White
ANSI/ISEA Cut Level A9
Glove Style Knit
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Needlestick Level - Palm 5
Standards EN388, ANSI/ISEA
Palm Type Coated
Double-Dipped No
Glove Coating Material Latex
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Orange
Minimum Temperature Not Rated
Series PointGuard Ultra
Touchscreen Compatible No
Pairs per Package 1
Cuff Colour White
ANSI/ISEA Abrasion Cycles 192000
ANSI/ISEA Puncture Level 5
Palm Material Natural Rubber Latex
Country of Origin Sri Lanka
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.77
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.47
/ pair