KNIT GLOVES, XL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH
KNIT GLOVES, XL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI-certified, X-large, knit gloves have a nine-inch length and 13-gauge thickness. They have foam nitrile coating, knit wrist cuff, a smooth finish, seamless knit construction, and are available in polybag of 12 pairs. They have a single-layer palm and are cut-, needle-stick, and puncture-resistant.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
ANSI/ISEA Impact Force 10 N
Standards ANSI/ISEA 105
Palm Type Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Reversible No
Series Cut-X
Touchscreen Compatible Yes
Pairs per Package 12
ANSI/ISEA Needlestick Force - Palm 10 N
ANSI/ISEA Puncture Force 150 N
Reflective Backing No
Colour Black, Blue
ANSI/ISEA Cut Level A9
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Needlestick Level - Palm 5
EN 407 Contact Heat Level Not Tested
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity, Solid Grip
Cuff Style Elastic
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 9 in
Glove Lining Material Steel Wire/Cotton
Glove Coating Finish Smooth
Glove Features Touchscreen Compatible
Thickness 13 ga
Silicone-Free Yes
Sold As Pair
ANSI/ISEA Cut Load 6,000 g
EN 388 Impact Rated No
ANSI/ISEA Puncture Level 5
Includes Double Palm No
Country of Origin China
(subject to change)