!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, SANDY, NITRILE

COATED GLOVES, S (7), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, SANDY, NITRILE

HEXARMOR

COATED GLOVES, S (7), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, SANDY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, SANDY, NITRILE

COATED GLOVES, S (7), ANSI NEEDLESTICK LEVEL 5, ANSI CUT LEVEL A9, SANDY, NITRILE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9032S
  • Mfr. Model # 9032-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These blue/yellow PointGuard Ultra 9032 coated gloves are size small and are made with polyester SuperFabric. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F. They feature high-visibility.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialSuperFabric(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X43F
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating Coverage3/4 Dip
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length7 in
  • Glove Lining MaterialPolyester
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesPointGuard Ultra
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourHigh-Visibility
  • ANSI/ISEA Abrasion Cycles192000
  • ANSI/ISEA Puncture Force116
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A9
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm 5
  • Standards ANSI/ISEA, EN388
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Glove Features High-Visibility
  • Thickness 15 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Needlestick Force - Palm 4.9 N
  • ANSI/ISEA Cut Load 7167
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list