!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Grip Style
Crimping Capacity ?
Tool Length
Features
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Insulation Displacement Connector Crimpers

These crimpers add insulation displacement contact (IDC) connectors to telecom and data cable. Slots or dies in the crimper jaws are shaped to cradle IDC connectors and press them onto wire for a tight bond.

https://catalogue.grainger.ca/?hybris=true

 5  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JONARD TOOLS
  • CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG
  • Item # WWG2RZR9
  • Mfr. Model # JIC-891
  • EHC: EHC :
  • This crimper has a length of 5½ inch, plus it weighs 0.28 pounds and is not insulated. It features spring return handle. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable and includes flat nose, polished hot forged high carbon steel, side cutter, spring return, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOLPHIN COMPONENTS CORP
  • RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L
  • Item # WWG4KEC3
  • Mfr. Model # DC-4141
  • EHC: EHC :
  • This ratchet crimper has a length of 8½ inches and is not insulated. It features 360 degrees rotating angle, super b-connector, works with other terminals. In addition, it has a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT
  • Item # KLND234-6
  • Mfr. Model # D234-6
  • EHC: EHC :
  • This crimper has a length of 5⅞ inch, plus it weighs 4 ounce and is not insulated. It features induction hardened side-cutting knives, long-nose, us steel construction. In addition, it is made of steel and is not tether ready with a standard cushion grip. This crimper is designed for: voice and data cable, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT
  • Item # KLND234-6C
  • Mfr. Model # D234-6C
  • EHC: EHC :
  • This crimper has a length of 5⅞ inch, plus it weighs 4 ounce and is not insulated. It features spring-loaded. In addition, it is made of steel and is not tether ready with a standard cushion grip. This crimper is designed for: voice and data cable, wire cutter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 363
  • JONARD TOOLS
  • CRIMPER, AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG, 22 AWG, NOT ADJUSTABLE, STEEL
  • Item # WWG2RZT1
  • Mfr. Model # JIC-22148
  • EHC: EHC :
  • This crimper has a length of 6⅞ inch, plus it weighs 0.34 pounds and is insulated. It features 0.031 inch stripping hole, crusher. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: voice and data cable and includes 0.030 inch stripping hole, crusher, cutter, wire cutter, wire stripper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list