!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG

CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG

JONARD TOOLS

CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG

CRIMPER, 709 SERIES CONNECTORS/AMP TEL SPLICES/CRIMPING IN B TYPE CONNECTORS/UR/UY/UG

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RZR9
  • Mfr. Model # JIC-891
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This crimper has a length of 5½ inch, plus it weighs 0.28 pounds and is not insulated. It features spring return handle. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: electrical wire and cable and includes flat nose, polished hot forged high carbon steel, side cutter, spring return, wire cutter.

Technical Specs

  • ItemCrimper
  • Crimping Capacity19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
  • Minimum Compatible Wire Size26 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Grip StyleStandard Cushion
  • Includes Crimping DieCrimping Die Not Included
  • Minimum Crimping Capacity26 AWG
  • Tool Weight0.28 lb
  • Crimper Style Connector Crimper
  • Compatible Connector Type 709 Series Connectors, AMP Tel Splices, Crimping in B Type Connectors, UG, UR, UY
  • Maximum Compatible Wire Size 19 AWG
  • Tool Length 5 1/2 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Not Adjustable
  • Features Spring Return Handle
  • Includes Flat Nose, Polished Hot Forged High Carbon Steel, Side Cutter, Spring Return
  • Maximum Crimping Capacity 19 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list