!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT

DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT

KLEIN TOOLS

DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT

DIELESS CRIMPER, UR/UY/UG, 5 43/50 IN OVERALL L, STANDARD CUSHION GRIP, NOT ADJUSTABLE, 4 OZ WT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND234-6C
  • Mfr. Model # D234-6C
  • UNSPSC # 27112147
  • CATALOGUE PAGE # 363
  • Shipping Weight 0.32 lbs

Product Details

This crimper has a length of 5⅞ inch, plus it weighs 4 ounce and is not insulated. It features spring-loaded. In addition, it is made of steel and is not tether ready with a standard cushion grip. This crimper is designed for: voice and data cable, wire cutter.

Technical Specs

  • ItemCrimper
  • Crimping Capacity19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Included
  • InsulatedNot Insulated
  • AdjustabilityNot Adjustable
  • Connector Colour CodeYellow
  • Grip StyleStandard Cushion
  • Maximum Crimping Capacity19 AWG
  • Primary Crimping ApplicationVoice and Data Cable
  • Crimper Style IDC Connector Crimper
  • Compatible Connector Type UG, UR, UY
  • Tool Length 5 7/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Tether Ready Not Tether Ready
  • Body Material Steel
  • Features Spring-Loaded
  • Includes Crimping Die Crimping Die Not Included
  • Minimum Crimping Capacity 26 AWG
  • Tool Weight 4 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list