!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L

RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L

DOLPHIN COMPONENTS CORP

RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L

RATCHET CRIMPER, SUPER B CONNECTORS, 24 TO 16 AWG, 8 1/2 IN OVERALL L

DOLPHIN COMPONENTS CORP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KEC3
  • Mfr. Model # DC-4141
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

This ratchet crimper has a length of 8½ inches and is not insulated. It features 360 degrees rotating angle, super b-connector, works with other terminals. In addition, it has a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable.

Technical Specs

  • ItemRatchet Crimper
  • Compatible Connector TypeSuper B Connectors
  • Minimum Compatible Wire Size24 AWG
  • Maximum Crimping Force10 lb
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Features360 Degrees Rotating Angle, Super B-Connector, Works with Other Terminals
  • Includes Crimping DieCrimping Die Not Included
  • Minimum Crimping Capacity24 AWG
  • Crimping Capacity 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
  • Compatible Terminal Type Not Insulated
  • Maximum Compatible Wire Size 16 AWG
  • Tool Length 8 1/2 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Manual
  • Grip Style Deluxe Cushion
  • Maximum Crimping Capacity 16 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list