Product ITEM is unavailable. See products from the same category below.
Industrial Straight-Blade Plugs
Industrial straight-blade plugs stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They provide safe electrical connections in harsh and heavy-duty applications like plant floors, manufacturing facilities, and mills.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.
This straight blade plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA, FULus, UL. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.
This straight blade plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA, FULus, UL. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.
Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.
Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706. It is black, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706. It is black, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.
Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.
This angle straight blade plug has three poles, three phases, and a voltage rating of 250V AC. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA, FULus, UL. It is black.
This angle straight blade plug has three poles, three phases, and a voltage rating of 250V AC. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA, FULus, UL. It is black.
This angle straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA File 280, W-C-596G, NEMA WD-6, UL File E1706. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This angle straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA File 280, W-C-596G, NEMA WD-6, UL File E1706. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.