ANGLE STRAIGHT BLADE PLUG, 6-50P, 50 A, 250V AC, BLACK, 2 POLES, SCREW TERMINALS
ANGLE STRAIGHT BLADE PLUG, 6-50P, 50 A, 250V AC, BLACK, 2 POLES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.
Technical Specs
Item Angle Straight Blade Plug
Current Rating 50 A
Horsepower Rating 3 hp
IP Rating IP20
Number of Blades 3
Phase Single
Resistance Properties Corrosion Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 1.187 in
Grade Industrial
Insulation Material Nylon
Standards CSA Certified C22.2 No. 42 File 280, UL 498 File E1706
Maximum Operating Temperature 167 Degrees F
Connection Orientation Angled
Grounding Grounded
Housing Colour Black
NEMA Plug Configuration 6-50P
Number of Poles 2
Polarized Yes
Voltage Rating 250V AC
Wiring Style Standard
For Minimum Cable Diameter 0.625 in
Housing Material Nylon
Market Commercial, Industrial
Body Length 4.34 in
Minimum Operating Temperature -40 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.72
/ EACH