STRAIGHT BLADE PLUG, 6-20P, 20 A, 250V AC, BLACK/WHITE, 2 POLES
STRAIGHT BLADE PLUG, 6-20P, 20 A, 250V AC, BLACK/WHITE, 2 POLES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.
Technical Specs
- ItemStraight Blade Plug
- Current Rating20 A
- Horsepower Rating2 hp
- IP RatingIP20
- Number of Blades3
- PhaseSingle
- Resistance PropertiesChemical Resistant, Impact Resistant
- Voltage Rating250V AC
- Wiring StyleStandard
- For Minimum Cable Diameter0.23 in
- Housing MaterialNylon
- MarketCommercial, Industrial
- Minimum Wire Size18 AWG
- Body Length1.97 in
- Minimum Operating Temperature-40 Degrees F
- Connection Orientation Straight
- Grounding Grounded
- Housing Colour Black, White
- NEMA Plug Configuration 6-20P
- Number of Poles 2
- Polarized Yes
- UL 94 Flammability Rating HB
- Wire Connection Type Screw Terminals
- For Maximum Cable Diameter 0.72 in
- Grade Industrial
- Insulation Material Nylon
- Maximum Wire Size 10 AWG
- Standards CSA Certified C22.2 No. 42 File 280, NEMA WD-6, UL 498 File E1706
- Maximum Operating Temperature 167 Degrees F
- Outside Diameter 1.53 in
- Country of Origin United States
(subject to change)
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.62
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.18
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.30
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.22
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.62
/ each