STRAIGHT BLADE PLUG, 2-20P, 20 A, 250V AC, YELLOW, 2 POLES
STRAIGHT BLADE PLUG, 2-20P, 20 A, 250V AC, YELLOW, 2 POLES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This straight blade plug has two poles, is single phase, and a voltage rating of 250V AC. This straight blade plug meets the standards for UL. It is yellow.
Technical Specs
Item Straight Blade Plug
Current Rating 20 A
Horsepower Rating 2 hp
IP Rating IP20
Number of Blades 2
Phase Single
Voltage Rating 250V AC
Wiring Style Hinged
For Minimum Cable Diameter 0.22 in
Housing Material Nylon
Market Industrial
Body Length 1.88 in
Connection Orientation Straight
Grounding Non-Grounded
Housing Colour Yellow
NEMA Plug Configuration 2-20P
Number of Poles 2
Polarized Yes
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.66 in
Grade Industrial
Insulation Material Nylon
Standards UL Listed
Outside Diameter 1.5 in