!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Locking-Blade Receptacles

Industrial locking-blade receptacles stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They secure when twisted to prevent unintended disconnections. These receptacles provide safe electrical connections in harsh applications like plant floors, manufacturing facilities, and mills.

https://catalogue.grainger.ca/?hybris=true

 115  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, BLACK, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL2310
  • Mfr. Model # HBL2310
  • EHC: EHC :
  • This locking receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L15-20R, 20 A, 250V AC, BLACK, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2420
  • Mfr. Model # HBL2420
  • EHC: EHC :
  • This locking receptacle has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING RECEPTACLE, L6-15R, 15 A, 250V AC, WHITE, 2 POLES
  • Item # HBLHBL4585C
  • Mfr. Model # HBL4585C
  • EHC: EHC :
  • This flanged locking receptacle has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L2-20R, 20 A, 250V AC, BLACK, 2 POLES
  • Item # HBLHBL7210B
  • Mfr. Model # HBL7210B
  • EHC: EHC :
  • This locking receptacle has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L14-20R, 20 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2410
  • Mfr. Model # HBL2410
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, WHITE, 2 POLES
  • Item # HBLHBL2316
  • Mfr. Model # HBL2316
  • EHC: EHC :
  • Flanged Receptacle, NEMA Configuration L5-20R, Current Rating 20 Amps, Voltage Rating 125 Volts, Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color White, Nylon

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 86
  • HUBBELL
  • FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG
  • Item # HBLHBL2730CN
  • Mfr. Model # HBL2730CN
  • EHC: EHC :
  • This flush receptacle has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees F to 185 Degrees F. It has the following resistance properties: corrosion resistant, moisture resistance. This flush receptacle meets the standards for CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498, RoHS: CM. It has 8 AWG minimum wire size to 16 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L14-30R, 30 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2710
  • Mfr. Model # HBL2710
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L15-30R, 30 A, 250V AC, BLACK, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2720
  • Mfr. Model # HBL2720
  • EHC: EHC :
  • This locking receptacle has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, L18-30R, 30 A, 120/208V AC, BLACK, 4 POLES
  • Item # HBLHBL2750
  • Mfr. Model # HBL2750
  • EHC: EHC :
  • This locking receptacle has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list