LOCKING RECEPTACLE, L14-30R, 30 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
LOCKING RECEPTACLE, L14-30R, 30 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.
Technical Specs
- ItemLocking Receptacle
- Current Rating30 A
- Housing ColourBlack
- Mount TypeFlush
- NEMA Receptacle ConfigurationL14-30R
- Number of Poles3
- PhaseSingle
- ShroudedNo
- Wire Connection TypeScrew Terminals
- AFCINo
- Cover TypeNo Cover
- Horsepower Rating2 hp
- IP RatingIP20
- StandardsCSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
- For EnvironmentDry
- IncludesMounting Hardware
- Maximum Operating Temperature75 Degrees C
- Minimum Operating Temperature-40 Degrees C
- Connection Orientation Straight
- Flange Type Non-Flanged
- Housing Material Nylon
- NEMA Enclosure Rating 1
- Number of Gangs 1
- Number of Wires 4
- Polarized Yes
- Voltage Rating 125/250V AC
- Wiring Style Standard
- Contact Material Brass
- Grounding Grounded
- Includes Mounting Hardware Yes
- Resistance Properties Impact Resistant
- UL 94 Flammability Rating V-2
- For Location Indoor
- Market Industrial
- Maximum Wire Size 8 AWG
- Minimum Wire Size 16 AWG
- Country of Origin United States
(subject to change)
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.02
/ EACH
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.38
/ EACH
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.39
/ EACH
-
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.67
/ EACH
-
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.80
/ PACKAGE
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.82
/ EACH