!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG

FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG

HUBBELL

FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG

FLUSH RECEPTACLE, 480 V AC, 3 POLES, -40 ° F TO 185 ° F, 3 PHASE, 8 AWG TO 16 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.37 / each

EHC: EHC :
Min Qty 2 = $352.74

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2730CN
  • Mfr. Model # HBL2730CN
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.3 lbs

Product Details

This flush receptacle has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees F to 185 Degrees F. It has the following resistance properties: corrosion resistant, moisture resistance. This flush receptacle meets the standards for CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498, RoHS: CM. It has 8 AWG minimum wire size to 16 AWG maximum wire size.

Technical Specs

  • ItemFlush Receptacle
  • Housing MaterialNylon
  • Number of Poles3
  • PhaseThree
  • Wiring StyleStandard
  • Resistance PropertiesCorrosion Resistant, Moisture Resistance
  • Maximum Operating Temperature185 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Current Rating 30 A
  • NEMA Receptacle Configuration L16-30R
  • Number of Wires 4
  • Voltage Rating 480V AC
  • IP Rating IP20
  • Standards Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498, RoHS: CM
  • Maximum Wire Size 16 AWG
  • Minimum Wire Size 8 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list