!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE,NON-FLANGED,250V AC

LOCKING RECEPTACLE,NON-FLANGED,250V AC

WIRING DEVICE-KELLEMS

LOCKING RECEPTACLE,NON-FLANGED,250V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE,NON-FLANGED,250V AC

LOCKING RECEPTACLE,NON-FLANGED,250V AC

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.56 / each

EHC: EHC :
Min Qty 3 = $355.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL4560ST
  • Mfr. Model # HBL4560ST
  • UNSPSC # 39121907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemLocking Receptacle
  • Current Rating15 A
  • Flange TypeNon-Flanged
  • Housing MaterialNylon
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires3
  • PolarizedYes
  • Voltage Rating250V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • Flange Diameter1.4 in
  • Flange Width1.4 in
  • Horsepower Rating5 1/2 hp
  • IP RatingIP20
  • UL 94 Flammability RatingHB
  • MarketIndustrial
  • Maximum Wire Size10 AWG
  • Minimum Wire Size14 AWG
  • Connection Orientation Straight
  • Flange Shape Round
  • Housing Colour Black
  • Mount Type Flush
  • NEMA Receptacle Configuration L6-15R
  • Number of Poles 2
  • Phase Single
  • Shrouded Yes
  • Wire Connection Type Spring Clamp Terminals
  • AFCI No
  • Cover Type No Cover
  • Flange Height 1.4 in
  • Grounding Grounded
  • Includes Mounting Hardware Yes
  • Standards CSA C22.2 No.42, Federal Specification W-C-596, UL 498
  • For Environment Industrial
  • Maximum Operating Temperature 167 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list