!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Locking-Blade Connectors

Industrial locking-blade connectors stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They secure when twisted to prevent unintended disconnections. These connectors provide safe electrical connections in harsh applications like plant floors, manufacturing facilities, and mills.

https://catalogue.grainger.ca/?hybris=true

 91  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L15-30R, 30 A, 250V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS, L15-30
  • Item # HBLHBL2723
  • Mfr. Model # HBL2723
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L17-30R, 30 A, 600V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS
  • Item # HBLHBL2743
  • Mfr. Model # HBL2743
  • EHC: EHC :
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS
  • Item # HBLHBL7464V
  • Mfr. Model # HBL7464V
  • EHC: EHC :
  • This midget locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: shatter and crack resistant, plus it measures 1.06 inch L. This midget locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 14 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L21-30R, 30 A, 120/208V AC, 4 POLES, BLACK/WHITE, SCREW TERMINALS, L21-30
  • Item # HBLHBL2813
  • Mfr. Model # HBL2813
  • EHC: EHC :
  • This locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for CSA, W-C-596, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L14-30R, 30 A, 125/250V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS, L14-30
  • Item # HBLHBL2713
  • Mfr. Model # HBL2713
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SCREW TERMINALS, L21-20
  • Item # HBLHBL2513
  • Mfr. Model # HBL2513
  • EHC: EHC :
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L15-20R, 20 A, 250V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS, L15-20
  • Item # HBLHBL2423
  • Mfr. Model # HBL2423
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS
  • Item # WWG1DJK3
  • Mfr. Model # HBL2513BK
  • EHC: EHC :
  • This locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 3.86 inch L. This locking connector meets the standards for CSA, W-C-596, UL 498. It is black, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING CONNECTOR, L16-20R, 20 A, 480V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS, L16-20
  • Item # HBLHBL2433
  • Mfr. Model # HBL2433
  • EHC: EHC :
  • This locking connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list