LOCKING CONNECTOR, L17-30R, 30 A, 600V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS
LOCKING CONNECTOR, L17-30R, 30 A, 600V AC, 3 POLES, BLACK/WHITE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.
Technical Specs
Item Locking Connector
Current Rating 30 A
Housing Material Nylon
NEMA Receptacle Configuration L17-30R
Number of Wires 4
Resistance Properties Chemical Resistant, Impact Resistant
Voltage Rating 600V AC
Wiring Style Standard
Contact Material Brass
For Minimum Cable Diameter 0.35 in
Horsepower Rating 10 hp
Midget Locking No
UL 94 Flammability Rating HB
For Location Indoor
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Overall Length 2.33 in
Connection Orientation Straight
Housing Colour Black, White
IP Rating IP20
Number of Poles 3
Phase Three
Shrouded No
Wire Connection Type Screw Terminals
Cap Type No Cap or Cover
For Maximum Cable Diameter 1.15 in
Grounding Grounded
Market Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
For Environment Dry
Maximum Operating Temperature 85 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 2.33 in
Power Indicating Light No
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.00
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.17
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.76
/ each