!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS

MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS

MIDGET LOCKING CONNECTOR, ML1-15R, 15 A, 125V AC, 2 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7464V
  • Mfr. Model # HBL7464V
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This midget locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: shatter and crack resistant, plus it measures 1.06 inch L. This midget locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 14 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemMidget Locking Connector
  • Current Rating15 A
  • Housing MaterialNylon
  • NEMA Receptacle ConfigurationML1-15R
  • Number of Wires2
  • Resistance PropertiesShatter and Crack Resistant
  • Voltage Rating125V AC
  • Wiring StyleHinged
  • Contact MaterialBrass
  • For Minimum Cable Diameter0.22 in
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, UL 498
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter1.063 in
  • Connection Orientation Straight
  • Housing Colour Black
  • IP Rating IP20
  • Number of Poles 2
  • Phase Single
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 0.385 in
  • Grounding Non-Grounded
  • Midget Locking Yes
  • UL 94 Flammability Rating HB
  • For Location Indoor
  • Maximum Wire Size 12 AWG
  • Minimum Wire Size 14 AWG
  • Overall Length 1.06 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list