!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING CONNECTOR, L6-15R, 15 A, 250V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS, L6-15

LOCKING CONNECTOR, L6-15R, 15 A, 250V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS, L6-15

HUBBELL WIRING DEVICE-KELLEMS

LOCKING CONNECTOR, L6-15R, 15 A, 250V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS, L6-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CONNECTOR, L6-15R, 15 A, 250V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS, L6-15

LOCKING CONNECTOR, L6-15R, 15 A, 250V AC, 2 POLES, BLACK/WHITE, SCREW TERMINALS, L6-15

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL4579C
  • Mfr. Model # HBL4579C
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 86
  • Shipping Weight 0.15 lbs

Product Details

Locking Connector Body, NEMA Configuration L6-15R, Current Rating 15 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

Technical Specs

  • ItemLocking Connector
  • Current Rating15 A
  • Housing MaterialNylon
  • NEMA Receptacle ConfigurationL6-15R
  • Number of Wires3
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Voltage Rating250V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • For Minimum Cable Diameter0.23 in
  • Horsepower Rating2 hp
  • Midget LockingNo
  • UL 94 Flammability RatingHB
  • For LocationIndoor
  • Maximum Wire Size10 AWG
  • Minimum Wire Size18 AWG
  • Overall Length1.53 in
  • Connection Orientation Straight
  • Housing Colour Black, White
  • IP Rating IP20
  • Number of Poles 2
  • Phase Single
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 0.72 in
  • Grounding Grounded
  • Market Industrial
  • Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • For Environment Dry
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Outside Diameter 1.527 in
  • Power Indicating Light No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list