!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Decimal Equivalent
Material - Machining
Finish - Machining
Drill Bit Point Angle
Drill Bit Point Type
Flute Type
Flute Length
Shank Dia.
Overall Length
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Speed Steel Extended-Length Drill Bits

High-speed steel extended-length drill bits provide more flexibility and absorb more shock and vibration than cobalt and carbide extended-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These extended-length drill bits have longer flutes and more overall length than standard jobber-length drill bits of the same size, and they have longer shanks than taper-length drill bits. Their extra length allows them to create deep holes or drill into hard-to-reach workpieces.

https://catalogue.grainger.ca/?hybris=true

 374  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLE-LINE
  • DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY
  • Item # GNF1803-23633
  • Mfr. Model # C23633
  • EHC: EHC :
  • This heavy-duty drill bit is made of high speed steel and has a ¼ inch diameter, 3¼ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, nickel, steel, titanium, and meets ASME standards. This extra long drill bit has a black oxide finish. It is non-coolant through with a six-inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JOBBER LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2 53/64 IN FLUTE L, ¼ IN SHANK DIAMETER
  • Item # BLDDW1606
  • Mfr. Model # DW1606
  • EHC: EHC :
  • This extra long drill bit is made of high speed steel and has a ¼ inch diameter shank. It is designed for use with steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has 2 53/64 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • DRILL BIT, AIRCRAFT EXTENSION, 6 IN L, 5/64 IN DIA
  • Item # CSBDR64005
  • Mfr. Model # DR64005
  • EHC: EHC :
  • This aircraft extension drill bit is six inches long and has a diameter of 5/64 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 18 or more. Please update the quantity to proceed with checkout.
  • CHICAGO-LATROBE
  • EXTRA LONG DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 9/64 IN SHANK, 4XD, HSS
  • Item # GNF912-11102
  • Mfr. Model # 11102
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 9/64 inch diameter, 10 inch long shank. It is designed for use with cast iron and steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has two 2 inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER
  • Item # BLDDW1614
  • Mfr. Model # DW1614
  • EHC: EHC :
  • This extra long drill bit is made of high speed steel and has a ½ inch diameter shank. It is designed for use with steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has 4⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLE-LINE
  • EXTRA LONG DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, HSS
  • Item # GNF1803-23625
  • Mfr. Model # C23625
  • EHC: EHC :
  • This extra long drill bit is made of high speed steel and has a ⅛ inch diameter, 4⅜ inch long shank. It is designed for use with steel, and meets ASME standards. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO-LATROBE
  • EXTRA LONG DRILL BIT, 3/16 IN DRILL BIT SIZE, 2 5/16 IN FLUTE L, 3/16 IN SHANK, HSS
  • Item # WWG4ZP02
  • Mfr. Model # 40570
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 3/16 inch diameter, 9 11/16 inch long shank. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has two 2 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1283
  • CHICAGO-LATROBE
  • EXTRA LONG DRILL BIT, 9/32 IN DRILL BIT SIZE, 2 15/16 IN FLUTE L, 12 IN L, HSS
  • Item # WWG4ZP08
  • Mfr. Model # 40576
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 17/64 inch diameter, 9 1/16 inch long shank. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has two 2 15/16 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1283
  • CLEVELAND
  • EXTRA LONG DRILL BIT, #27 DRILL BIT SIZE, 1⅞ IN FLUTE L, 9/64 IN SHANK DIAMETER, HSS
  • Item # GNF3957-12-13238
  • Mfr. Model # C13238
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 9/64 inch diameter, 1⅛ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type B. This extra long drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 12 inch length. Plus it has two 1⅞ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1282
  • CLEVELAND
  • EXTRA LONG DRILL BIT, #29 DRILL BIT SIZE, 1¾ IN FLUTE L, ⅛ IN SHANK DIAMETER, HSS
  • Item # GNF3957-12-13240
  • Mfr. Model # C13240
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a ⅛ inch diameter, 1¼ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type B. This extra long drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 12 inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1282
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • CLEVELAND
  • EXTRA LONG DRILL BIT, #1 DRILL BIT SIZE, 2⅝ IN FLUTE L, 7/32 IN SHANK DIAMETER, HSS
  • Item # GNF3957-6-13123
  • Mfr. Model # C13123
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 7/32 inch diameter, 3⅜ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type B. This extra long drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a six-inch length. Plus it has two 2⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • CLEVELAND
  • EXTRA LONG DRILL BIT, #45 DRILL BIT SIZE, 1⅛ IN FLUTE L, 5/64 IN SHANK DIAMETER, 4XD
  • Item # GNF906-11075
  • Mfr. Model # 11075
  • EHC: EHC :
  • This high-performance extra long drill bit is made of high speed steel and has a 5/64 inch diameter, 4⅞ inch long shank. It is for use with cast iron, steel, and meets the standards for NAS 907 Type B. This extra long drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a six-inch length. Plus it has two 1⅛ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list