!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER

JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER

DEWALT

JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER

JOBBER LENGTH DRILL BIT, ½ IN DRILL BIT SIZE, 4⅝ IN FLUTE L, ½ IN SHANK DIAMETER

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1614
  • Mfr. Model # DW1614
  • UNSPSC # 20121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This extra long drill bit is made of high speed steel and has a ½ inch diameter shank. It is designed for use with steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has 4⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.

Technical Specs

  • ItemExtra Long Drill Bit
  • Decimal Equivalent0.5
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Maximum Drilling Depth4 5/8 in
  • Shank Type - MachiningStraight
  • Overall Length12 in
  • Drill Length ClassExtra Long
  • Drill Bit GroupingIndividual
  • Primary Material Application ISO CodeP
  • Drill Bit Size 1/2 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Flute Length 4 5/8 in
  • Cutting Direction Right Hand
  • Shank Dia. 1/2 in
  • Depth:Dia. Ratio 9xD
  • Coolant Fed Non-Coolant Through
  • Primary Material Application Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list