EXTRA LONG DRILL BIT, #40 DRILL BIT SIZE, 1⅜ IN FLUTE L, 3/32 IN SHANK DIAMETER, HSS
EXTRA LONG DRILL BIT, #40 DRILL BIT SIZE, 1⅜ IN FLUTE L, 3/32 IN SHANK DIAMETER, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extended length heavy-duty aircraft drill. Bright finish, 135 degree split point, 12 inch OAL. Size #40.
Technical Specs
- ItemExtra Long Drill Bit
- Decimal Equivalent0.098
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Flute Length1 3/8 in
- Helix Angle21 Degrees to 34 Degrees
- Spiral DirectionRight Hand
- Shank Dia.3/32 in
- Overall Length12 in
- Drill Length ClassExtra Long
- Coolant FedNon-Coolant Through
- StandardsNAS 907 Type B
- Material Grade - MachiningHigh Performance
- Primary Material Application ISO CodeN, P
- Drill Bit Size #40
- Measurement System Wire
- Finish - Machining Bright (Uncoated)
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 25/64 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 15/8 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0203 in
- Drill Bit Grouping Individual
- Drill Diameter Tolerance +0.0000 in/-0.0005 in
- Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
- List Number 3957
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.95
/ EACH