!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY

DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY

CLE-LINE

DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY

DRILL BIT, RH, BLACK OXIDE, ¼ IN, 135 ° , 21 ° , HSS, STRAIGHT SHANK, 6 IN L, 3¼ IN SHANK, HEAVY DUTY

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.22 / EACH

EHC: EHC :
Min Qty 12 = $74.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1803-23633
  • Mfr. Model # 1803-23633
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Product Details

This heavy-duty drill bit is made of high speed steel and has a ¼ inch diameter, 3¼ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, nickel, steel, titanium, and meets ASME standards. This extra long drill bit has a black oxide finish. It is non-coolant through with a six-inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.2500 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2 3/4 in
  • Helix Angle21 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/4 in
  • Overall Length6 in
  • Drill Length ClassExtended Length
  • Coolant FedNon-Coolant Through
  • StandardsASME
  • Material Grade - MachiningHeavy Duty
  • Primary Material Application ISO CodeH, K, N, P, S
  • Drill Bit Size 1/4 in
  • Measurement System Imperial
  • Finish - Machining Steam Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 3 1/4 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0518 in
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0007 in
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
  • List Number 1803
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list