Product ITEM is unavailable. See products from the same category below.
High-Performance Spiral-Point Taps for Nickel & Titanium
These high-performance spiral-point taps provide better precision and accuracy than general purpose spiral-point taps when used for threading holes in nickel and/or titanium. High-performance spiral-point taps are harder and more wear-resistant than general purpose spiral-point taps. The taps have straight flutes with a spiral point that pushes chips in front of the tap as it moves into a hole and out the other side, eventually forcing the chips out of the hole. They create internal threads in through holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
This gun tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets the standards for ANSI. This 7301 series gun tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a 2.38 inch length. Plus it has two flutes and a straight shank.
This gun tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets the standards for ANSI. This 7301 series gun tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a 2.38 inch length. Plus it has two flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.194 inch diameter, 1.4220 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.194 inch diameter, 1.4220 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
This pipe tap is made of powdered metal and has a 0.194 inch diameter, 1.4220 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.194 inch diameter, 1.4220 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.323 inch diameter, 1 23/32 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 5/32 inch length. Plus it has three flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.323 inch diameter, 1 23/32 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 5/32 inch length. Plus it has three flutes and a straight shank.
This gun tap is made of high speed steel and has a 0.323 inch diameter, 1 23/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets the standards for ANSI. This 7301 series gun tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3.16 inch length. Plus it has three flutes and a straight shank.
This gun tap is made of high speed steel and has a 0.323 inch diameter, 1 23/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets the standards for ANSI. This 7301 series gun tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3.16 inch length. Plus it has three flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.323 inch diameter, 1.8590 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 5/32 inch length. Plus it has three flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.323 inch diameter, 1.8590 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 5/32 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.323 inch diameter, 1.8590 inch long shank. It is designed for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-5/32 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.323 inch diameter, 1.8590 inch long shank. It is designed for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-5/32 inch length. Plus it has three flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.141 inch diameter, 1 9/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.141 inch diameter, 1 9/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6900 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6900 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6790 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6790 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.220 inch diameter, 1 7/16 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.
This straight flute tap is made of high speed steel and has a 0.220 inch diameter, 1 7/16 inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 7301 series straight flute tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.255 inch diameter, 1.3980 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This pipe tap is made of powdered metal and has a 0.255 inch diameter, 1.3980 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.