!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND

OSG

SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1105612108
  • Mfr. Model # 1105612108
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6790 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length2 15/16 in
  • Thread LimitH3
  • Number of Flutes3
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Series312TI
  • Shank Length1.6790 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size 3/8"-16
  • Tap Material Powdered Metal
  • Thread Length 1 1/4 in
  • 75% Thread Drill Size 5/16 in
  • Thread Direction Right Hand
  • Primary Material Application Nickel, Titanium
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Primary Material Application ISO Code S
  • Shank Dia. 0.381 in
  • Shank Type - Machining Straight
  • Square Size 0.2850 in
  • Tap Chamfer Plug
  • Threads per Inch 16 TPI
  • Tap Style Spiral Point
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list