!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG

SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG

WIDIA GTD

SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG

SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID7301-12036
  • Mfr. Model # 7301-12036
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This gun tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with aluminum, brass, bronze, copper, and meets the standards for ANSI. This 7301 series gun tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a 2.38 inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemGun Tap
  • Thread StandardUNC
  • Tap FinishBright (Uncoated)
  • Overall Length2.38 in
  • Thread LimitH2
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper
  • 65% Thread Drill Size#23
  • Extended NeckYes
  • Primary Material Application ISO CodeN
  • Shank Dia.0.194 in
  • Shank Type - MachiningStraight
  • Square Size0.1520 in
  • Tap ChamferPlug
  • Threads per Inch24 TPI
  • Helix Angle0 Degrees
  • Thread Size #10-24
  • Tap Material High Speed Steel
  • Thread Length 7/8 in
  • 75% Thread Drill Size #25
  • Class of Fit H3
  • Number of Flutes 2
  • 55% Thread Drill Size #21
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Series 7301
  • Shank Length 1 1/2 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H2 / H3
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list