SPIRAL POINT TAP, ⅜"-24 THREAD SIZE, 11/16 IN THREAD L, 2 29/32 IN L, PLUG, 3 FLUTES
SPIRAL POINT TAP, ⅜"-24 THREAD SIZE, 11/16 IN THREAD L, 2 29/32 IN L, PLUG, 3 FLUTES
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spiral point tap is made of powdered metal and has a 0.381 inch diameter, 1.6900 inch long shank. It is for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNF
Tap Finish TiCN
Overall Length 2 15/16 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Nickel, Titanium
65% Thread Drill Size R
Extended Neck Yes
Primary Material Application ISO Code S
Shank Dia. 0.381 in
Shank Type - Machining Straight
Square Size 0.2850 in
Tap Chamfer Plug
Threads per Inch 24 TPI
Helix Angle 0 Degrees
Thread Size 3/8"-24
Tap Material Powdered Metal
Thread Length 1 1/4 in
75% Thread Drill Size 8.50 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 11/32 in
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 312TI
Shank Length 1.6900 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 6H
Tap Style Spiral Point
Country of Origin Japan
(subject to change)