!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
ANSI Code ?
Ballast Bulb Type
Input Voltage ?
Max. Bulb Watts
Ballast Start Type

HID Ballast Kits

HID ballast kits contain HID ballasts, capacitors, ignitors, and other parts that are used to maintain HID light fixtures. They save time compared to buying the components separately, and they make sure users have the parts on hand that they need to replace an old ballast and its coordinating components. HID ballasts are used with lighting fixtures that use metal-halide or high-pressure-sodium HID light bulbs. They protect light bulbs from damaging power fluctuations that can reduce the quality of the bulbs' light output. They provide an initial spike of high voltage to turn on light bulbs and then regulate the current to the bulbs for as long as they are on. ANSI codes are assigned to HID light bulbs and ballasts, and bulbs and ballasts with the same codes can be used together.

https://catalogue.grainger.ca/?hybris=true

66 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M59
  • Item # GGE1XUE3
  • Mfr. Model # 1XUE3
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 458, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 4.2 Operating Amps

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S51
  • Item # GGE1XUF7
  • Mfr. Model # 1XUF7
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 453, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 3.8 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 70 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M98
  • Item # GGE1XUD6
  • Mfr. Model # 1XUD6
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 70, ANSI Code M98, Input Watts 85, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 0.8 Operating Amps @

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 150 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S55
  • Item # GGE1XUF4
  • Mfr. Model # 1XUF4
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 150, ANSI Code S55, Input Watts 182, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 1.6 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST KIT, 250 W BULB MAX, PROBE, 120 TO 277V AC, ANSI CODE M58, METAL HALIDE
  • Item # WWG3A532
  • Mfr. Model # 71A5770-001D
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 100 W BULB MAX, PULSE START, 480V AC, ANSI S54, HIGH PRESSURE SODIUM
  • Item # GGE6XPW8
  • Mfr. Model # 6XPW8
  • EHC: EHC :
  • HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 100, ANSI Code S54, Input Watts 132, Input Voltage 480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 0.29 Operating Amps @ 480

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 1,000 W BULB MAX, PULSE, 120/208/240/277/480V AC, ANSI CODE M141
  • Item # GGE6XPW6
  • Mfr. Model # 6XPW6
  • EHC: EHC :
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 1,000, ANSI Code M141, Input Watts 1,070, Input Voltage 120/208/240/277/480, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 8.8 Operating

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 250 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M58
  • Item # GGE1XUE2
  • Mfr. Model # 1XUE2
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 250, ANSI Code M58, Input Watts 289, Input Voltage 120/208/240/277/480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 2.7 Operating A

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S52
  • Item # GGE1XUG1
  • Mfr. Model # 1XUG1
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 1,000, ANSI Code S52, Input Watts 1,102, Input Voltage 120/208/240/277/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 9

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M135/M155
  • Item # GGE4CRH5
  • Mfr. Model # 4CRH5
  • EHC: EHC :
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M135/M155, Input Watts 454, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 4 Operating Amps @ 120V, 2.3 Operating Amps @ 208V, 2 Operating Amps @ 240V, 1.8 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 4-3/4 In., Width 4-5/16 In., Height 4-1/4 In.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 1,000 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M47
  • Item # GGE1XUE5
  • Mfr. Model # 1XUE5
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 1,000, ANSI Code M47, Input Watts 1,076, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 9 Operating Amp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50
  • Item # GGE1XUF5
  • Mfr. Model # 1XUF5
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50, Input Watts 300, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 2.6 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 150 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M102/M142
  • Item # GGE4CRJ2
  • Mfr. Model # 4CRJ2
  • EHC: EHC :
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 150, ANSI Code M102/M142, Input Watts 186, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.6 Operating Amps @ 120V, 1 Operating Amps @ 208V, 0.8 Operating Amps @ 240V, 0.7 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 3-13/16 In., Height 2-13/16 In.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S51
  • Item # GGE1XUF8
  • Mfr. Model # 1XUF8
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 450, Input Voltage 120/208/240/277/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 4 Ope

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 250 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M58
  • Item # GGE4CRJ3
  • Mfr. Model # 4CRJ3
  • EHC: EHC :
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 250, ANSI Code M58, Input Watts 286, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 2.3 Operating Amps @ 120V, 1.4 Operating Amps @ 208V, 1.2 Operating Amps @ 240V, 1 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 4-3/8 In., Height 2-13/16 In.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list