!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 50 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE S68, MAGNETIC

HID BALLAST KIT, 50 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE S68, MAGNETIC

PHILIPS

HID BALLAST KIT, 50 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE S68, MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 50 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE S68, MAGNETIC

HID BALLAST KIT, 50 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE S68, MAGNETIC

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6V627
  • Mfr. Model # 71A7801-001D
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This Advance series hid ballast kit is made of steel and it is for use with high pressure sodium hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a high pressure sodium ballast bulb and a magnetic ballast.

Technical Specs

  • ItemHID Ballast Kit
  • Ballast TypeMagnetic
  • Figure NumberA25
  • Ballast Bulb TypeHigh Pressure Sodium
  • Min. Bulb Watts50 W
  • Input Voltage120 to 277V AC
  • Min. Starting Temp.-40 Degrees F
  • Frequency60 Hz
  • Operating Amps @ 208V0.57 A
  • Operating Amps @ 277V0.45 A
  • Insulation ClassH
  • Length3 15/16 in
  • Height2 13/16 in
  • IncludesCapacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
  • StandardsCSA Certificate, RoHS Compliant, ULR
  • Brand and Series Advance
  • Ballast Start Type Pulse
  • ANSI Code S68
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 50 W
  • Input Watts 66 W
  • Ballast Factor 1
  • Operating Amps @ 120V 1 A
  • Operating Amps @ 240V 0.5 A
  • Housing Material Steel
  • Thermal Protection No
  • Width 2 1/4 in
  • Starter Required Yes
  • For Use With High Pressure Sodium HID Bulbs
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list