HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S52
HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S52
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 1,000, ANSI Code S52, Input Watts 1,102, Input Voltage 120/208/240/277/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 9
Technical Specs
Item HID Ballast Kit
Figure Number A29
Ballast Bulb Type High Pressure Sodium
Max. Bulb Watts 1,000 W
Input Watts 1,102 W
Frequency 60 Hz
Operating Amps @ 208V 5.5 A
Operating Amps @ 277V 4.1 A
Insulation Class H
Length 6 in
Height 4 1/4 in
Ballast Start Type Pulse
ANSI Code S52
Number of Bulbs Supported 1
Input Voltage 120V AC, 208V AC, 240V AC, 277V AC, 480V AC
Min. Starting Temp. -40 Degrees F
Operating Amps @ 120V 9.5 A
Operating Amps @ 240V 4.7 A
Operating Amps @ 480V 2.4 A
Thermal Protection No
Width 3 3/4 in
Includes Capacitor, Core and Coil, Mounting Bracket and Hardware
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$418.01
/ EACH
Related Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ EACH