HID BALLAST KIT, 400 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M59
HID BALLAST KIT, 400 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M59
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 458, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 4.2 Operating Amps
Technical Specs
- ItemHID Ballast Kit
- Figure NumberA26
- Ballast Bulb TypeMetal Halide
- Max. Bulb Watts400 W
- Input Watts458 W
- Frequency60 Hz
- Operating Amps @ 208V2.4 A
- Operating Amps @ 277V1.8 A
- Thermal ProtectionNo
- Width3 1/10 in
- IncludesCapacitor, Core and Coil, Mounting Bracket and Hardware
- Ballast Start Type Probe
- ANSI Code M59
- Number of Bulbs Supported 1
- Input Voltage 120 to 277V AC
- Min. Starting Temp. -20 Degrees F
- Operating Amps @ 120V 4.2 A
- Operating Amps @ 240V 2.1 A
- Insulation Class H
- Length 4 3/4 in
- Height 4 1/4 in
- Country of Origin China
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.03
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.59
/ EACH
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ EACH