Product ITEM is unavailable. See products from the same category below.
General-Purpose & Harsh-Environment Digital Calipers
Digital calipers have adjustable jaws that slide along a beam and are used to perform dimensional measurements. They have an LCD that displays measurements and are easier to read than dial or vernier calipers. General purpose calipers are not used in harsh environments where the instrument could be damaged by liquids or solids. Harsh-environment calipers are IP-rated for use in washdown environments where they may be exposed to splashes of coolant and cutting fluids. Calipers that take inside diameter, outside diameter, step, and depth measurements are also known as 4-way calipers. Calipers with ceramic-tipped jaws are used on abrasive or magnetic materials. Calipers with carbide-tipped jaws are for rough or abrasive surfaces. They have an on/off button, inch and mm control buttons, and display in inches or metric graduations. They’re used in light and heavy manufacturing production, machine and woodworking shops, or where a high degree of precision is required.
This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.
This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.
This 4-way digital caliper is made out of stainless steel. It meets the standards for TUV Rheinland. This 4-way digital caliper includes a case and a battery.
This 4-way digital caliper is made out of stainless steel. It meets the standards for TUV Rheinland. This 4-way digital caliper includes a case and a battery.
This stainless steel digital caliper has a jaw depth of 1/4 to one inch and a range of zero to six inches. It has a resolution of 0.0005 inches or 0.01 millimetres and an accuracy of +/-0.001 inches. It features absolute positioning and has an IP rating of 67. A protective case is included.
This stainless steel digital caliper has a jaw depth of 1/4 to one inch and a range of zero to six inches. It has a resolution of 0.0005 inches or 0.01 millimetres and an accuracy of +/-0.001 inches. It features absolute positioning and has an IP rating of 67. A protective case is included.
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.