4-WAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, +/-01 IN ACCURACY, STAINLESS STEEL
4-WAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, +/-01 IN ACCURACY, STAINLESS STEEL
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 4-way digital caliper is made out of stainless steel. This 4-way digital caliper includes a case and a battery.
Technical Specs
- Item4-Way Digital Caliper
- Resolution+0.0005 in/-0.01 mm
- IP RatingNot Rated
- Long Form Calibration CertificateNo
- Caliper MaterialStainless Steel
- Coolant ResistantNo
- Included CertificationCertificate of Inspection
- Jaw Depth1 37/64 in
- Minimum Measurement - Fractional Inch0 in
- Maximum Measurement - mm150 mm
- Measures DepthYes
- Measures Outside DimensionYes
- Minimum Measurement - Inch0 in
- Display TypeLCD
- Case TypePlastic Case
- Depth Rod ShapeRectangular
- Includes BatteryYes
- Jaw Depth - Upper Jaw2 9/64 in
- Linear Encoder TypeElectrostatic Capacitance
- With Locking NutYes
- Range 0 in to 6 in, 0 mm to 150 mm
- Accuracy +/-0.001 in
- SPC Output No
- Absolute Positioning Yes
- Dimension Type Inch/Metric
- Dust Resistant Yes
- Jaw Actuation Type Thumb Wheel
- Jaw Material Stainless Steel
- Maximum Measurement - Inch 6 in
- Measurements 4-Way
- Measures Inside Dimension Yes
- Measures Step Yes
- Minimum Measurement - mm 0 mm
- Battery Size SR44
- Water Resistant No
- Functions Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
- Includes Case Yes
- Jaw Shape Standard
- Repeatability +0.0005 in/-0.01 mm
- Country of Origin Japan
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.63
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$324.91
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$573.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.77
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$258.58
/ EACH
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.16
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.82
/ EACH