!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Technology
LED Replacement For
Fixture Sensor Type
Colour Temperature
Voltage
Light Distribution Shape
Lumens
Fixture Wattage
Housing Finish
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Full-Size Wall Packs

Full-size wall packs are wall-mounted outdoor lighting fixtures with a length or width greater than or equal to 11" that are typically used to illuminate large areas, such as commercial building perimeters and office complexes. They cast widespread light to provide added visibility and can help deter vandals and unauthorized access to perimeters. They are also a good choice for doorway and loading areas in need of extra security lighting, or places where dark sky compliance is not required.

https://catalogue.grainger.ca/?hybris=true

19 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GE CURRENT
  • LED WALL PACK, 50 TO 250W HID, INTEGRAL/MOTION, 120/277V AC, TYPE IV, 4,000 LM, 4000K
  • Item # LED93147725
  • Mfr. Model # EWLS02040AF740N1CBDKBZH
  • EHC: EHC :
  • This LED wall pack is made of die cast aluminum. It features 3G vibration rated housing, designed with zero up-light construction full cut-off, emergency battery backup, is extremely lightweight (less than 8 pounds). In addition, it includes integral heat sink for maximum heat transfer. It also has voltage of 120 to 277V AC, 27 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • LED WALL PACK, 50 TO 250W HID, INTEGRAL/MOTION, 120/277V AC, TYPE IV, 4,000 LM, 3000K
  • Item # LED93147724
  • Mfr. Model # EWLS02040AF730N1CBDKBZH
  • EHC: EHC :
  • This LED wall pack is made of die cast aluminum. It features 3G vibration rated housing, designed with zero up-light construction full cut-off, emergency battery backup, is extremely lightweight (less than 8 pounds). In addition, it includes integral heat sink for maximum heat transfer. It also has voltage of 120 to 277V AC, 27 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W
  • Item # LED93147720
  • Mfr. Model # EWLS02040AF740N1FMDKBZ
  • EHC: EHC :
  • This LED wall pack is made of die cast aluminum. It features 3G vibration rated housing, designed with zero up-light construction full cut-off, emergency battery backup, is extremely lightweight (less than 8 pounds). In addition, it includes integral heat sink for maximum heat transfer. It also has voltage of 120 to 277V AC, 27 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • OUTDOOR LED WALL PACK, BRONZE, 2,900 LM, 24W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS, 7½ IN L
  • Item # ABR265SWK
  • Mfr. Model # WPX1 LED P2 40K MVOLT DDBXD M4
  • EHC: EHC :
  • This outdoor LED wall pack is made of bronze. It features super durability Plus it meets the standards for CSA listed for Wet Locations. It also has voltage of 120 to 277V AC, 24 watts, 2,900 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SENSOR SWITCH
  • LED SIZE 2 WALLPACK, 70 TO 250W HID, 120 TO 277 V AC, TYPE III, 6,850 LUMENS, 100W
  • Item # ABR268TUR
  • Mfr. Model # ABRZL1NL487000LML
  • EHC: EHC :
  • This LED size 2 wallpack is made of die cast aluminum. It features adjustable light output, low initial cost, provide superior illumination. In addition, it includes adjustable light output. Plus it meets the standards for CSA, DLC. It also has voltage of 120 to 277V AC, 100 watts, 6,850 lumens, plus a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 116
  • GE CURRENT
  • LED WALL PACK, 50 TO 250W HID, INTEGRAL/MOTION, 120/277V AC, TYPE IV, 4,000 LM, 5000K
  • Item # LED93147726
  • Mfr. Model # EWLS02040AF750N1CBDKBZH
  • EHC: EHC :
  • This LED wall pack is made of die cast aluminum. It features 3G vibration rated housing, designed with zero up-light construction full cut-off, emergency battery backup, is extremely lightweight (less than 8 pounds). In addition, it includes integral heat sink for maximum heat transfer. It also has voltage of 120 to 277V AC, 27 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM
  • Item # GGE23Y143
  • Mfr. Model # 23Y143
  • EHC: EHC :
  • Wall Pack, Area Light Fixture Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 1E694, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall or Juncti

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 116
  • LITHONIA LIGHTING
  • OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L
  • Item # ABR268TUH
  • Mfr. Model # TWX1 LED ALO 40K MVOLT DDBTXD
  • EHC: EHC :
  • This outdoor LED wall pack is made of bronze. It features adjustable light output, super durable. In addition, it includes two ½ inch 8-32 mounting screws, three wire nuts. Plus it meets the standards for CSA certified. It also has voltage of 120 to 277V AC, 22 watts, 2,950 lumens, plus a rated life of 20 year, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list