!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM

WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM

LUMAPRO

WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM

WALL PACK, METAL HALIDE, 120V, 70W, BRONZE FINISH, GLARE SHIELD, DIE-CAST ALUMINUM

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE23Y143
  • Mfr. Model # 23Y143
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 116
  • Shipping Weight 9.3 lbs

Product Details

Wall Pack, Area Light Fixture Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 1E694, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall or Juncti

Technical Specs

  • ItemWall Pack
  • Voltage120V
  • Light TechnologyMetal Halide
  • Width8 5/8 in
  • Fixture Housing ColourBrown
  • Fixture Lens MaterialGlass
  • IP RatingNot IP Rated
  • Special FeaturesGlare Shield
  • Length8 3/8 in
  • Fixture Wattage 70 W
  • Light Distribution Shape Type III
  • Height 11 7/8 in
  • Lamp Watts 70 W
  • Fixture Housing Material Die Cast Aluminum
  • Includes Lamp
  • Socket Type Medium
  • Standards CSA Listed for Wet Locations
  • Housing Finish Bronze
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list