OUTDOOR LED WALL PACK, BRONZE, 2,900 LM, 24W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS, 7½ IN L
OUTDOOR LED WALL PACK, BRONZE, 2,900 LM, 24W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS, 7½ IN L
LITHONIA LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This outdoor LED wall pack is made of bronze. It features super durability Plus it meets the standards for CSA listed for Wet Locations. It also has voltage of 120 to 277V AC, 24 watts, 2,900 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Outdoor LED Wall Pack
Fixture Wattage 24 W
LED Replacement For 150W MH
Colour Temperature 4,000K
Height 8 1/8 in
Depth 3 3/16 in
Lamp Watts 24 W
Fixture Housing Colour Bronze
Fixture Lens Material Borosilicate Glass
Lumens per Watt 134 lm/W
Min. Operating Temp. -40 Degrees F
Special Features Super Durable
Warranty 5 yr
Housing Finish Dark Bronze
Lumens 2,900 lm
Voltage 120 to 277V AC
Light Technology LED
Colour Rendering Index 70
Width 11 1/8 in
Includes Lamp Yes
Rated Life 100,000 hr
Fixture Housing Material Bronze
IP Rating IP66
Max. Operating Temp. 40 Degrees C
Recommended Mounting Height 10 ft
Standards CSA Listed for Wet Locations
Length 7 1/2 in
Country of Origin China
(subject to change)