!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L

OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L

LITHONIA LIGHTING

OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L

OUTDOOR LED WALL PACK, BRONZE, 2,950 LM, 22W, 120/277V AC, 4000K, GLASS LENS, 11 1/8 IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR268TUH
  • Mfr. Model # TWX1 LED ALO 40K MVOLT DDBTXD
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

This outdoor LED wall pack is made of bronze. It features adjustable light output, super durable. In addition, it includes two ½ inch 8-32 mounting screws, three wire nuts. Plus it meets the standards for CSA certified. It also has voltage of 120 to 277V AC, 22 watts, 2,950 lumens, plus a rated life of 20 year, and a five-year manufacturer's warranty.

Technical Specs

  • ItemOutdoor LED Wall Pack
  • Fixture Wattage22 W
  • Light Distribution ShapeType IV
  • Light TechnologyLED
  • Colour Rendering Index80
  • Width7 1/2 in
  • Includes LampYes
  • Rated Life20 yr
  • Fixture Housing MaterialBronze
  • Includes(2) 1/2 in 8-32 Mounting Screws, (3) Wire Nuts
  • Lumens per Watt120 lm/W
  • Min. Operating Temp.-40 Degrees F
  • Special FeaturesAdjustable Light Output, Super Durable
  • Warranty5 yr
  • Housing FinishDark Bronze
  • Lumens 2,950 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 100W MH
  • Colour Temperature 4,000K
  • Height 12 in
  • Depth 5 in
  • Lamp Watts 22 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Borosilicate Glass
  • IP Rating IP65
  • Max. Operating Temp. 20 Degrees C
  • Recommended Mounting Height 10 ft
  • Standards CSA Certified
  • Length 11 1/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list