!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
System of Measurement
Outside Diameter
Inside Diameter
Wall Thickness
Overall Length
Clarity
Colour
Hardness
Bend Radius
Fitting Compatibility
Maximum Operating Temperature
Maximum Operating Pressure
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Food & Beverage Polyethylene Tubing

https://catalogue.grainger.ca/?hybris=true

 34  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • TUBING: POLYETHYLENE, WHITE, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, 100 FT LG
  • Item # WWG2LZT4
  • Mfr. Model # HDPE38ANA
  • EHC: EHC :
  • This tubing meets the standards for NSF 51, 61, FDA, has a length of 100 feet, a maximum operating pressure of 272 psi @ 75 Degrees F and is designed for the following applications: air, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is chemical-resistant and is made of polyethylene. In addition, it has ⅜ inch OD, ¼ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore D 45 hardness. This tubing is for use with water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 1/4 IN INSIDE DIA, 3/8 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT2921
  • Mfr. Model # ZUSA-HT-2921
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is 100 feet long with a tube bend radius of 1 7/16 inches and a wall thickness of 1/16 inch. The inside diameter is 1/4 inch and the outside diameter is 3/8 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 1/8 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT2918
  • Mfr. Model # ZUSA-HT-2918
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is 100 feet long with a tube bend radius of 3/4 inch and a wall thickness of 1/16 inch. The inside diameter is 1/8 inch and the outside diameter is 1/4 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYETHYLENE, WHITE, ¼ IN OUTSIDE DIAMETER, 3/16 IN INSIDE DIAMETER, 100 FT LG
  • Item # WWG2LZT2
  • Mfr. Model # HDPE14X.170ANA
  • EHC: EHC :
  • This tubing meets the standards for NSF 51, 61, FDA, has a 100-foot length, a maximum operating pressure of 260 psi @ 75 Degrees F and is designed for the following applications: air, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is chemical-resistant and is made of polyethylene. In addition, it has ¼ inch OD, 3/16 inch ID, with an inch system of measurement, with 0.05 inch wall thickness, and Shore D 45 hardness. This tubing is for use with water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT2925
  • Mfr. Model # ZUSA-HT-2925
  • EHC: EHC :
  • This FDA-certified, white polyethylene tubing is 100 feet long with a tube bend radius of 1 5/8 inches and a wall thickness of 1/16 inch. The inside diameter is 3/8 inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: POLYETHYLENE, WHITE, ¾ IN OUTSIDE DIAMETER, 19/32 IN INSIDE DIAMETER, 100 FT LG
  • Item # WWG2LZT8
  • Mfr. Model # HDPE34X.600ANA
  • EHC: EHC :
  • This tubing meets the standards for NSF 51, 61, FDA, has a 100-foot length, a maximum operating pressure of 152 psi @ 75 Degrees F and is designed for the following applications: air, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is chemical-resistant and is made of polyethylene. In addition, it has ¾ inch OD, 19/32 inch ID, with an inch system of measurement, with 0.08 inch wall thickness, and Shore D 45 hardness. This tubing is for use with water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ELDON JAMES
  • TUBING: FLEXELENE, POLYETHYLENE, LIGHT BLUE, ¼ IN OD, ⅛ IN ID, 100 FT LG
  • Item # WWG1LLN3
  • Mfr. Model # FXAG-2.4
  • EHC: EHC :
  • This tubing meets the standards for NSF 51,61, FDA, EPA, has a 100-foot length, a maximum operating pressure of 150 psi @ 70 Degrees F and is designed for the following applications: food, water. It has an operating temperature of 40 Degrees F to 170 Degrees F and is resistant to abrasion, chemical and is made of Flexelene. In addition, it has ¼ inch OD, ⅛ inch ID, with an inch system of measurement, with 0.062 inch wall thickness, and Shore A 86 hardness. This tubing is for use with beverage

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 5/16 IN INSIDE DIA, 7/16 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT2923
  • Mfr. Model # ZUSA-HT-2923
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is 100 feet long with a tube bend radius of 1 7/16 inches and a wall thickness of 1/16 inch. The inside diameter is 5/16 inch and the outside diameter is 7/16 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, YELLOW, 125 PSI, ¼ IN OUTSIDE DIAMETER, 0.17 IN ID
  • Item # FAR360-4YEL100
  • Mfr. Model # 361-4YEL-100
  • EHC: EHC :
  • This yellow, FDA-certified polyethylene tubing is 100 feet long with a wall thickness of 1/25 inch. It has a 0.170-inch inside diameter and a 1/4-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 125 PSI. This tubing is used in beverage soda-transfer, air, and water-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list