TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, YELLOW, 125 PSI, ¼ IN OUTSIDE DIAMETER, 0.17 IN ID
TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, YELLOW, 125 PSI, ¼ IN OUTSIDE DIAMETER, 0.17 IN ID
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow, FDA-certified polyethylene tubing is 100 feet long with a wall thickness of 1/25 inch. It has a 0.170-inch inside diameter and a 1/4-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 125 PSI. This tubing is used in beverage soda-transfer, air, and water-based applications.
Technical Specs
Item Tubing
Colour Yellow
Inside Diameter 0.17 in
Maximum Operating Pressure 125 psi
Outside Diameter 1/4 in
Resistance Properties Corrosion Resistant, Crack Resistant, Fungus Resistant
Wall Thickness 0.04 in
Clarity Opaque
System of Measurement Imperial
Minimum Operating Temperature -40 Degrees F
Application Air, Beverage, Soda Transfer, Water
Food Application Beverage
Material Polyethylene
Maximum Operating Temperature 160 Degrees F
Overall Length 100 ft
Standards FDA
Food and Beverage Compatibility Soda
Flexibility Flexible
Tube Form Coil
Country of Origin Canada
(subject to change)