TUBING: POLYETHYLENE, WHITE, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, 100 FT LG
TUBING: POLYETHYLENE, WHITE, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, 100 FT LG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tubing meets the standards for NSF 51, 61, FDA, has a length of 100 feet, a maximum operating pressure of 272 psi @ 75 Degrees F and is designed for the following applications: air, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is chemical-resistant and is made of polyethylene. In addition, it has ⅜ inch OD, ¼ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore D 45 hardness. This tubing is for use with water.
Technical Specs
Item Tubing
Colour White
Inside Diameter 1/4 in
Material Polyethylene
Maximum Operating Temperature 140 Degrees F
Outside Diameter 3/8 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.06 in
Autoclavable Not Autoclavable
Clarity Semi-Clear
Fitting Compatibility Compression, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Flow Application Air Transfer, Chemical Transfer, Water Transfer
Minimum Operating Temperature -50 Degrees F
Application Air, Water
Hardness Shore D 45
Jacket Material No Jacket
Maximum Operating Pressure 272 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Resistance Properties Chemical Resistant
Standards NSF 51, 61, FDA
Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
Bend Radius 3 3/4 in
Does Not Contain Does Not Impart Taste or Odor
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Vacuum Rated
For Fluid Type Water
Country of Origin United States
(subject to change)
Alternate Products
ELDON JAMES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.12
/ EACH