!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE

TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE

USA SEALING

TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE

TUBING, WHITE, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 100 FT, 45D, POLYETHYLENE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT2925
  • Mfr. Model # ZUSA-HT-2925
  • UNSPSC # 40183000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This FDA-certified, white polyethylene tubing is 100 feet long with a tube bend radius of 1 5/8 inches and a wall thickness of 1/16 inch. The inside diameter is 3/8 inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

Technical Specs

  • ItemTubing
  • ColourWhite
  • HardnessShore D 45
  • Jacket ColourNo Jacket
  • MaterialPolyethylene
  • Maximum Operating Temperature140 Degrees F
  • Overall Length100 ft
  • ReinforcementNot Reinforced
  • Wall Thickness1/16 in
  • Bend Radius1 5/8 in
  • Stripe ColourNo Stripe
  • Vacuum RatedNot Rated for Vacuum
  • For Potable Water UseFor Potable Water Use
  • Weight per Foot0.0349 lb/ft
  • Application Beverage, Food
  • Food Application Food
  • Inside Diameter 3/8 in
  • Jacket Material No Jacket
  • Maximum Operating Pressure 290 psi
  • Outside Diameter 1/2 in
  • Resistance Properties Crack Resistant
  • Standards FDA, NSF 51
  • Chemical Compatibility Gasoline, Hydrocarbons
  • Clarity Semi-Clear
  • System of Measurement Imperial
  • Burst Pressure 116.03 psi
  • Minimum Operating Temperature -85 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories